164417
US Gauge Panel Meters & Gauges, 84 Panel Mount Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
164417 US Gauge Panel Meters & Gauges, 84 Panel Mount Series, Gauge, 0-30psi, 2in., 1/8in.NPT Entry,
MFG Item Number
164417

164417 US Gauge Panel Meters & Gauges, 84 Panel Mount Series, Gauge, 0-30psi, 2in., 1/8in.NPT Entry,

MFG Item Number
164417
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 84 Panel Mount Series
Item #
164417
Gauge, 0-30psi, 2in., 1/8in.NPT Entry,

84 Panel Mount Series Information


Specifications

Specifications
Manufacturer Part Number 164417
Manufacturer US Gauge
Product Series 84 Panel Mount
Family Series US Gauge Panel Meters & Gauges, 84 Panel Mount Series
Description Gauge, 0-30psi, 2in., 1/8in.NPT Entry, Center Back Mount, U Clamp Mount, 844U Panel Mount
Range 0-30 psi
Case Size 2"
Case Material Steel
Tube & Socket Material Phosphor Bronze
Connection 1/8 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Dry
Net Weight 0.335 lbs
Gross Weight 0.37 lbs