164444
US Gauge Panel Meters & Gauges, 84 Panel Mount Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
164444 US Gauge Panel Meters & Gauges, 84 Panel Mount Series, 845FF Front Flange
MFG Item Number
164444

164444 US Gauge Panel Meters & Gauges, 84 Panel Mount Series, 845FF Front Flange

MFG Item Number
164444
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 84 Panel Mount Series
Item #
164444
845FF Front Flange

84 Panel Mount Series Information


Specifications

Specifications
Manufacturer Part Number 164444
Manufacturer US Gauge
Product Series 84 Panel Mount
Family Series US Gauge Panel Meters & Gauges, 84 Panel Mount Series
Description 845FF Front Flange
Range 0-160 psi
Case Size 2"
Case Material Steel
Tube & Socket Material Phosphor Bronze
Connection 1/8 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs