170AAI14000
Square D Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
170AAI14000 Square D Programmable Logic Controllers, 16 CHANNELS IN FOR T/Cft.S, 4 EXTRA
MFG Item Number
170AAI14000

170AAI14000 Square D Programmable Logic Controllers, 16 CHANNELS IN FOR T/Cft.S, 4 EXTRA

MFG Item Number
170AAI14000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
170AAI14000
16 CHANNELS IN FOR T/Cft.S, 4 EXTRA

Series Information

Specifications

Specifications
Manufacturer Part Number 170AAI14000
Manufacturer Square D
Family Series Square D Programmable Logic Controllers
Description 16 CHANNELS IN FOR T/Cft.S, 4 EXTRA CHANNELS (40 HZ UPDATE RATE)
Number of Inputs & Type 16 - Analog
Expandable No
Mounting Backplane
Embedded Input Voltage 100 VAC
Embedded Ethernet No
Modbus RTU Master No
Modbus RTU Slave No
Embedded Clock/Calendar No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs