170E3582

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
170E3582 Eaton's Bussmann series Fuses, FUSE 160A 750V 1SFKN/160 GR DC
MFG Item Number
170E3582

170E3582 Eaton's Bussmann series Fuses, FUSE 160A 750V 1SFKN/160 GR DC

MFG Item Number
170E3582
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170E3582
FUSE 160A 750V 1SFKN/160 GR DC

Series Information

Specifications

Specifications
Manufacturer Part Number 170E3582
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed traction fuse, 160 A, 750 V, gR general purpose semiconductor protection, compact size 1, center bolted tags
Fuse Type Semiconductor
Current Rating 160 A
DC Voltage 750 VDC
Class gR
Net Weight 2.0768 lbs
Gross Weight 2.0768 lbs