170E7533

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
170E7533 Eaton's Bussmann series Fuses, FUSE 250A 3600V 3/320 AR
MFG Item Number
170E7533

170E7533 Eaton's Bussmann series Fuses, FUSE 250A 3600V 3/320 AR

MFG Item Number
170E7533
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170E7533
FUSE 250A 3600V 3/320 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170E7533
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 250 A, AC 3.6 kV, special DIN 3, aR, DIN, visual indicator
Fuse Type Semiconductor
Current Rating 250 A
AC Voltage 3,600 VAC
Class aR
Net Weight 1.6755 lbs
Gross Weight 1.6755 lbs