170M4847

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
170M4847 Eaton's Bussmann series Fuses, FUSE 160A 4500V 1/315 AR
MFG Item Number
170M4847

170M4847 Eaton's Bussmann series Fuses, FUSE 160A 4500V 1/315 AR

MFG Item Number
170M4847
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M4847
FUSE 160A 4500V 1/315 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M4847
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 160 A, AC 4500 V, size 1, 51 x 51 x 346 mm, aR, IEC, visual indicator
Fuse Type Semiconductor
Current Rating 160 A
AC Voltage 4,500 VAC
Class aR
Net Weight 0.006 lbs
Gross Weight 0.006 lbs