Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
170M5144 Eaton's Bussmann series Fuses, FUSE 500A 1250V 2/110 AR CU
170M5144 Eaton's Bussmann series Fuses, FUSE 500A 1250V 2/110 AR CU
This item cannot be canceled or returned
Description
FUSE 500A 1250V 2/110 AR CU
Specifications
Specifications
Manufacturer Part Number
170M5144
Manufacturer
Eaton's Bussmann series
Family Series
Eaton's Bussmann series Fuses
Description
Eaton Bussmann series high speed square body fuse, 500A, 100 kAIC, Class aR ,DIN 43 620, Standard, Clearing at 1000V: 285000 , Clearing at 1250V: 380000, square body with centre-bolted tags slotted, Top fuse status indicator, 95W
Fuse Type
Semiconductor
Current Rating
500 A
AC Voltage
1,300 VAC
Class
aR
Net Weight
1.7762 lbs
Gross Weight
1.7762 lbs
170M5144
Eaton's Bussmann series Fuses