170M6068

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M6068 Eaton's Bussmann series Fuses, FUSE 1500A 690V 3TN/80 AR UC

MFG Item Number
170M6068

170M6068 Eaton's Bussmann series Fuses, FUSE 1500A 690V 3TN/80 AR UC

MFG Item Number
170M6068
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M6068
FUSE 1500A 690V 3TN/80 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6068
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 1500 A, AC 690 V, DIN 3, 76 x 90 x 109 mm, aR, DIN, IEC, single indicator
Fuse Type Semiconductor
Current Rating 1,500 A
AC Voltage 700 VAC
Class aR
Net Weight 2.6 lbs
Gross Weight 2.6 lbs