170M6170

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M6170 Eaton's Bussmann series Fuses, FUSE 1800A 600V 3/110 AR UR

MFG Item Number
170M6170

170M6170 Eaton's Bussmann series Fuses, FUSE 1800A 600V 3/110 AR UR

MFG Item Number
170M6170
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M6170
FUSE 1800A 600V 3/110 AR UR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6170
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 1800 A, AC 600 V, DIN 3, 76 x 90 x 139 mm, aR, DIN, IEC, single indicator
Fuse Type Semiconductor
Current Rating 1,800 A
AC Voltage 600 VAC
Class aR
Net Weight 2.7117 lbs
Gross Weight 2.7117 lbs