170M6808D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
170M6808D Eaton's Bussmann series Fuses, FUSE 500A 690V aR DIN 3 HSDNH
MFG Item Number
170M6808D

170M6808D Eaton's Bussmann series Fuses, FUSE 500A 690V aR DIN 3 HSDNH

MFG Item Number
170M6808D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M6808D
FUSE 500A 690V aR DIN 3 HSDNH

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6808D
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 500 A, AC 690 V, DIN 3, aR, DIN, IEC, dual indicator, live gripping lugs
Fuse Type Semiconductor
Current Rating 500 A
AC Voltage 700 VAC
Class aR
Net Weight 2.4427 lbs
Gross Weight 2.4427 lbs