Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

172DIP-1 Schneider Relays, Miniature Reed Relay

MFG Item Number
P721001E

172DIP-1 Schneider Relays, Miniature Reed Relay

MFG Item Number
P721001E
Item Number
172DIP-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
172DIP-1
Miniature Reed Relay

Series Information

Specifications

Specifications
Manufacturer Part Number P721001E
Manufacturer Schneider
Family Series Schneider Relays
Description Miniature Reed Relay
Coil Voltage 5 VDC
Contacts SPDT
Mounting Panel Mount
Termination PC Pin
Enclosure Epoxy Case
Contact Type Rhodium
Current Rating 0.25 A
Coaxial Shield No
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs