1781-OBXS
Western Reserve Controls I/O Modules, SLIMS Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1781-OBXS Western Reserve Controls I/O Modules, SLIMS Series, ODC24,DC Output,3-60V,24V Logic,Slim
MFG Item Number
ODC24

1781-OBXS Western Reserve Controls I/O Modules, SLIMS Series, ODC24,DC Output,3-60V,24V Logic,Slim

MFG Item Number
ODC24
Item Number
1781-OBXS
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

I/O Modules, SLIMS Series
Item #
1781-OBXS
ODC24,DC Output,3-60V,24V Logic,Slim

SLIMS Series Information

1781‑Series of Slim input and output modules and solid‑state relays provide compatibility with a variety of manufacturers' miniature modules. Slim modules have a hold‑down screw, and can be used in mounting boards where vibration and shock are not of concern.

Specifications

Specifications
Manufacturer Part Number ODC24
Manufacturer Western Reserve Controls
Product Series SLIMS
Family Series Western Reserve Controls I/O Modules, SLIMS Series
Description ODC24,DC Output,3-60V,24V Logic,Slim Module
Number of Circuits 1
Color Red
Input Voltage 24 VDC
Input Current 1 mA
Output Voltage 3-60 VDC
Mounting PC Board
Approvals CE, UL
Net Weight 0.045 lbs
Gross Weight 0.045 lbs