18P2717
Hammond Manufacturing Enclosures, 1418 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18P2717 Hammond Manufacturing Enclosures, 1418 Series, 27 x 17 Fits Encl. 30 x 20

MFG Item Number
18P2717

18P2717 Hammond Manufacturing Enclosures, 1418 Series, 27 x 17 Fits Encl. 30 x 20

MFG Item Number
18P2717
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418 Series
Item #
18P2717
27 x 17 Fits Encl. 30 x 20

1418 Series Information


Specifications

Specifications
Manufacturer Part Number 18P2717
Manufacturer Hammond Manufacturing
Product Series 1418
Family Series Hammond Manufacturing Enclosures, 1418 Series
Description 27 x 17 Fits Encl. 30 x 20 FOR ENCLOSURES 30 X 20
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 30 "
Nominal Width 20 "
Net Weight 16 lbs
Gross Weight 16 lbs
Alternatives
NP3020
NP3020
Wiegmann Enclosures, NP Series