Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1418 Series
18P3921
Hammond Manufacturing Enclosures, 1418 Series
39 x 21 Fits Encl. 42 x 24
This item cannot be canceled or returned
Description
39 x 21 Fits Encl. 42 x 24
Specifications
Specifications
| Manufacturer Part Number |
18P3921 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1418 |
| Family Series |
Hammond Manufacturing Enclosures, 1418 Series |
| Description |
39 x 21 Fits Encl. 42 x 24 FOR 39 X 21, FITS ENCL. 42 X 24, ACCE. |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Inner |
| Perforated |
No |
| Kit |
No |
| Nominal Height |
42 " |
| Nominal Width |
24 " |
| Net Weight |
28 lbs |
| Gross Weight |
28 lbs |
18P3921
Hammond Manufacturing Enclosures, 1418 Series