18P4521
Hammond Manufacturing Enclosures, 1418 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18P4521 Hammond Manufacturing Enclosures, 1418 Series, 45 x 21 Fits Encl. 48 x 24

MFG Item Number
18P4521

18P4521 Hammond Manufacturing Enclosures, 1418 Series, 45 x 21 Fits Encl. 48 x 24

MFG Item Number
18P4521
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418 Series
Item #
18P4521
45 x 21 Fits Encl. 48 x 24

1418 Series Information


Specifications

Specifications
Manufacturer Part Number 18P4521
Manufacturer Hammond Manufacturing
Product Series 1418
Family Series Hammond Manufacturing Enclosures, 1418 Series
Description 45 x 21 Fits Encl. 48 x 24 FOR 45 X 21, FITS ENCL. 48 X 24, ACCE.
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 48 "
Nominal Width 24 "
Net Weight 32 lbs
Gross Weight 32 lbs
Alternatives
NP4824
NP4824
Wiegmann Enclosures, NP Series