190U3B300JACAA215320
Control Techniques Motors, Unimotor FM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
190U3B300JACAA215320 Control Techniques Motors, Unimotor FM Series, Unimotor FM Servo Motor,460VAC,
MFG Item Number
190U3B300JACAA215320

190U3B300JACAA215320 Control Techniques Motors, Unimotor FM Series, Unimotor FM Servo Motor,460VAC,

MFG Item Number
190U3B300JACAA215320
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Unimotor FM Series
Item #
190U3B300JACAA215320
Unimotor FM Servo Motor,460VAC,

Unimotor FM Series Information

  • IP65 Protection
  • 12.4~1204 lb‑in Torque Range
  • Medium Inertia Design with High Inertia Option Available
Unimotor FM is a high performance, brush less AC Servo motor range matched for use with Control Techniques' brand drives. "FM" stands for "Flexible Motor" and is designed to accommodate a wide range of applications. The motors are available in six frame sizes with various mounting arrangements and motor lengths. Emerson drives and motors are designed to function as an optimized system. Unimotor FM is the perfect partner for Unidrive M, Digitax ST and Epsilon EP servo drives.

Videos

Specifications

Specifications
Manufacturer Part Number 190U3B300JACAA215320
Manufacturer Control Techniques
Product Series Unimotor FM
Family Series Control Techniques Motors, Unimotor FM Series
Description Unimotor FM Servo Motor,460VAC, 190mm Frame,171.7lb-in (19.4Nm), 14.1A,3krpm,4096ppr,no brake,size
Power Rating 6.09 kW
Voltage 460 VAC
Rated Speed 3,000 RPM
Mounting Flange
Encoder Type Incremental
Peak Torque 597.4 in-lb
Brake No
Protection Rating IP65
Approvals CE, cURus
Net Weight 48 lbs
Gross Weight 48 lbs