Series Information
| Manufacturer Part Number | 191563.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..2HP..1740RPM.56H.TEFC.208-230/460V .3PH.60HZ.CONT.40C.1.15SF.RIGID C.C6T17FK83A.....WASHGUARD-ALL |
| Type | Washdown Duty |
| Horsepower | 2 hp |
| Speed | 1,450 RPM |
| RPM | 1,450 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 56HC |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 2.5 A, 2.7 A, 5 A, 5.8-5.4 A |
| Composition | Stainless Steel |
| Net Weight | 53 lbs |
| Gross Weight | 53 lbs |