1944
Thomas & Betts Fittings, CHASE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1944 Thomas & Betts Fittings, CHASE Series, 1 INCH INSUL CHASE NIPPLE

MFG Item Number
1944

1944 Thomas & Betts Fittings, CHASE Series, 1 INCH INSUL CHASE NIPPLE

MFG Item Number
1944
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, CHASE Series
Item #
1944
1 INCH INSUL CHASE NIPPLE

CHASE Series Information

Specifications

Specifications
Manufacturer Part Number 1944
Manufacturer Thomas & Betts
Product Series CHASE
Family Series Thomas & Betts Fittings, CHASE Series
Description 1 Inch Chase Nipple, Malleable Iron, Nylon Insulated for Use with Rigid/IMC Conduit
Type Chase
Conduit/Cable Type RMC (Rigid Metallic Conduit)
Trade Size 1 "
Material Iron
Composition Metallic
Hazardous Location No
Insulated Throat Yes
Approvals CSA, UL
Net Weight 0.12 lbs
Gross Weight 0.12 lbs