1B46SDS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1B46SDS Browning Pulleys & Sheaves, Fixed Pitch Sheave, 1 Groove(s),
MFG Item Number
1003896

1B46SDS Browning Pulleys & Sheaves, Fixed Pitch Sheave, 1 Groove(s),

MFG Item Number
1003896
Item Number
1B46SDS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
1B46SDS
Fixed Pitch Sheave, 1 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1003896
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 1 Groove(s), 4.95 Inch Diameter, SDS Bushing Required, Used with A,B Belts
Pulley Type Fixed Pitch
Belt Type A, B
Bore Type Requires Bushing
Bushing Type SDS
Number of Grooves 1
Outer Diameter 4.95 "
Outside Diameter Range 4-4.95 "
Material Cast Iron
Net Weight 0.1688 lbs
Gross Weight 0.1688 lbs