1SVR405501R3010

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SVR405501R3010

ABB Relays, CR-S Series

1SVR405501R3010

ABB Relays, CR-S Series
CR-S024VDC1R INTERFACE RELAY
MFG Item Number
1SVR405501R3010
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CR-S Series
Item #
1SVR405501R3010
CR-S024VDC1R INTERFACE RELAY

CR-S Series Information

Specifications

Specifications
Manufacturer Part Number 1SVR405501R3010
Manufacturer ABB
Product Series CR-S
Family Series ABB Relays, CR-S Series
Description Pluggable Interface Reley, 24vdc, SPDT
Coil Voltage 24 VDC
Contacts SPDT
Mounting Plug In
Termination Socket
Material Silver Nickel Alloy
Nominal Coil Voltage 24 VDC
Current Rating 6 A
Comments CR-S024VDC1R
Net Weight 0.01 lbs
Gross Weight 0.01 lbs