2002ALMHL-AXXX-6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2002ALMHL-AXXX-6

IMO Safety Relays

2002ALMHL-AXXX-6

IMO Safety Relays
Trip Amplifier 4-20mA I/P
MFG Item Number
2002ALMHL-AXXX-6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, Series
Item #
2002ALMHL-AXXX-6
Trip Amplifier 4-20mA I/P

Series Information

Specifications

Specifications
Manufacturer Part Number 2002ALMHL-AXXX-6
Manufacturer IMO
Family Series IMO Safety Relays
Description Trip Amplifier 4-20mA I/P
Voltage 24 VAC, 24 VDC
Instantaneous Contacts 1NO, 1NC
Termination Screw
Torque Setting 0.4 Nm
Mounting DIN Rail
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs