2002VA32-230-QS
Dwyer Instruments HVAC Valves, 2000VA Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2002VA32-230-QS Dwyer Instruments HVAC Valves, 2000VA Series, Hi-Flow Valve 1In Bronze Body
MFG Item Number
2002VA32-230-QS

2002VA32-230-QS Dwyer Instruments HVAC Valves, 2000VA Series, Hi-Flow Valve 1In Bronze Body

MFG Item Number
2002VA32-230-QS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, 2000VA Series
Item #
2002VA32-230-QS
Hi-Flow Valve 1In Bronze Body

2000VA Series Information

Specifications

Specifications
Manufacturer Part Number 2002VA32-230-QS
Manufacturer Dwyer Instruments
Product Series 2000VA
Family Series Dwyer Instruments HVAC Valves, 2000VA Series
Description Hi-Flow Valve 1In Bronze Body Air-To-Open Usp = 125 PSI
Capacity 17.42 Cv
Pipe Size 1 "
Connection Type Threaded
Max Static Pressure 166 psi
Body Pattern Two-Way
Valve Style Globe
Net Weight 0 lbs
Gross Weight 0 lbs