Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2021113.160 Siba Fuses, NH Series, Fuse
MFG Item Number
2021113.160
2021113.160 Siba Fuses, NH Series, Fuse
MFG Item Number
2021113.160
This item cannot be canceled or returned
Description
- Low Voltage Fuses
- 500 VAC or 690 VAC Rated Voltage
Specifications
Specifications
| Manufacturer Part Number |
2021113.160 |
| Manufacturer |
Siba |
| Product Series |
NH |
| Family Series |
Siba Fuses, NH Series |
| Description |
Fuse |
| Fuse Type |
NH Type |
| Current Rating |
160 A |
| AC Voltage |
690 VAC |
| DC Voltage |
440 VDC |
| Class |
gG |
| Characteristic |
General Purpose |
| Trip Indicator |
Yes |
| Alarm Contacts |
No |
| Package Type |
Center Bladed |
| Depth |
51.5 mm |
| Body Length |
2.56 " |
| Length |
5.31 " |
| Width |
42 mm |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2021113.160
Siba Fuses, NH Series