20315

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20315 Mersen Fuseblocks & Holders, Fuse Block 250VAC 250VDC Class H/K

MFG Item Number
20315

20315 Mersen Fuseblocks & Holders, Fuse Block 250VAC 250VDC Class H/K

MFG Item Number
20315
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuseblocks & Holders, Series
Item #
20315
Fuse Block 250VAC 250VDC Class H/K

Series Information

Specifications

Specifications
Manufacturer Part Number 20315
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Block 250VAC 250VDC Class H/K 30A Adder Screw with Reinforced Clip
Current Rating 30 A
Voltage 250 V
Fuse Type Class H
Class H
Connection Type Screw Terminal
Mounting Threaded
Composition Glass-Filled Polycarbonate
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
20310
20310
Mersen Fuseblocks & Holders