20316R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20316R Mersen Fuseblocks & Holders, Fuse Block 250VAC 250VDC Class R 30A

MFG Item Number
20316R

20316R Mersen Fuseblocks & Holders, Fuse Block 250VAC 250VDC Class R 30A

MFG Item Number
20316R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuseblocks & Holders, Series
Item #
20316R
Fuse Block 250VAC 250VDC Class R 30A

Series Information

Specifications

Specifications
Manufacturer Part Number 20316R
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Block 250VAC 250VDC Class R 30A 1-Pole Screw with Reinforced Clip
Current Rating 30 A
Voltage 250 V
Poles 1
Fuse Type Class R
Class R
Connection Type Screw Terminal
Mounting Direct Screw Mount
Composition Thermoplastic
Approvals CSA, UL
Net Weight 0.14 lbs
Gross Weight 0.14 lbs
Alternatives
R25030-1SR
R25030-1SR
Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series
R30A1S
R30A1S
Marathon Special Products Fuseblocks & Holders, CLASS R Series
LFR250301S
LFR250301S
Littelfuse Fuseblocks & Holders