20357R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20357R Mersen Fuseblocks & Holders, Fuse Block 250VAC 250VDC Class R 30A

MFG Item Number
20357R

20357R Mersen Fuseblocks & Holders, Fuse Block 250VAC 250VDC Class R 30A

MFG Item Number
20357R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuseblocks & Holders, Series
Item #
20357R
Fuse Block 250VAC 250VDC Class R 30A

Series Information

Specifications

Specifications
Manufacturer Part Number 20357R
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Block 250VAC 250VDC Class R 30A 2-Pole Copper Box
Current Rating 30 A
Voltage 250 V
Poles 2
Fuse Type Class R
Class R
Connection Type Box Lug
Mounting Direct Screw Mount
Composition Thermoplastic
Approvals CSA, UL
Net Weight 0.24 lbs
Gross Weight 0.24 lbs
Alternatives
20307R
20307R
Mersen Fuseblocks & Holders, CLASS R Series
R25030-2COR
R25030-2COR
Eaton's Bussmann series Fuseblocks & Holders