206SP
Marathon Special Products Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
206SP Marathon Special Products Terminal Blocks, Terminal Block
MFG Item Number
206SP / 671GP063765

206SP Marathon Special Products Terminal Blocks, Terminal Block

MFG Item Number
206SP / 671GP063765
Item Number
206SP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
206SP
Terminal Block

Series Information

Specifications

Specifications
Manufacturer Part Number 206SP / 671GP063765
Manufacturer Marathon Special Products
Family Series Marathon Special Products Terminal Blocks
Description Terminal Block
Number of Poles 6
Connection Type Screw Clamp
UL Voltage 250 VAC
Wire Size Range 22-12 AWG
Current Rating 20 A
CSA Voltage 250 VAC
IEC Voltage 250 VAC
Spacing Ctr. - Ctr. 11.1 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs