21006

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21006 Mersen Fuseblocks & Holders, Fuse Block 250VAC 250VDC Class H/K

MFG Item Number
21006

21006 Mersen Fuseblocks & Holders, Fuse Block 250VAC 250VDC Class H/K

MFG Item Number
21006
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuseblocks & Holders, Series
Item #
21006
Fuse Block 250VAC 250VDC Class H/K

Series Information

Specifications

Specifications
Manufacturer Part Number 21006
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Block 250VAC 250VDC Class H/K 100A 1-Pole Box with Reinforced Clip
Current Rating 100 A
Voltage 250 V
Poles 1
Fuse Type Class H
Class H
Connection Type Box Lug
Mounting Threaded
Composition Glass-Filled Polycarbonate
Approvals CSA, UL
Net Weight 0.8 lbs
Gross Weight 0.8 lbs
Alternatives
H25100-1COR
H25100-1COR
Eaton's Bussmann series Fuseblocks & Holders