Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

212367

Eaton Switches

212367

Eaton Switches
Main switchSurface mounting
MFG Item Number
212367
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
212367
Main switchSurface mounting

Series Information

Specifications

Specifications
Manufacturer Part Number 212367
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton Moeller series T0 T0-2-113/I1/SVB-SW/L-SOND804
Current Rating 20 A
Max Voltage 690 VAC
Protection Rating IP65
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 1.62 lbs