Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, DXN20 Series
22-18047
Meltric Plugs & Receptacles, DXN20 Series
This item cannot be canceled or returned
Description
Plugs & Receptacles, DXN20 Series
- Hazardous Location Plugs and Receptacle
- Female Receptacle or Male Inlet
- IP66/IP67 Environmental Rating
- 20 Amps, 600 VAC
Specifications
Specifications
| Manufacturer Part Number |
22-18047 |
| Manufacturer |
Meltric |
| Product Series |
DXN20 |
| Family Series |
Meltric Plugs & Receptacles, DXN20 Series |
| Description |
DXN1 INLET |
| Connection Type |
Inlet |
| Current Rating |
20 A |
| Voltage |
480 V |
| Frequency |
60 Hz |
| Number of Poles |
3 |
| Wire Size Range |
10 AWG, 16 AWG |
| Material |
Non-Metallic |
| Operating Temperature |
-40-140 °F |
| Protection Rating |
IP66, IP67 |
| Terminal Type |
Screw |
| Color Code |
Red |
| Approvals |
cCSAus |
| Net Weight |
0.205 lbs |
| Gross Weight |
0.315 lbs |
22-18047
Meltric Plugs & Receptacles, DXN20 Series