Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eagle Signal Relays, 22 Series
22Q2CA120
Eagle Signal Relays, 22 Series
Relay, DPDT, 10A, 120VAC Coil,
MFG Item Number
22Q2CA120
This item cannot be canceled or returned
Description
Relay, DPDT, 10A, 120VAC Coil,
- Polycarbonate Dust Cover has Low Moisture Absorption and High Impact Strength
- Integral Indicator Light Available
- Polyurethane Insulated Magnet Wire Improves Heat Dissipation
Specifications
Specifications
| Manufacturer Part Number |
22Q2CA120 |
| Manufacturer |
Eagle Signal |
| Product Series |
22 |
| Family Series |
Eagle Signal Relays, 22 Series |
| Description |
Relay, DPDT, 10A, 120VAC Coil, 8 Pin Circ |
| Coil Voltage |
120 VAC |
| Contacts |
DPDT |
| Mounting |
Plug In |
| Termination |
Round Pin |
| Enclosure |
Plastic |
| Status Indicator |
No |
| Material |
Silver |
| Nominal Coil Voltage |
120 VAC |
| Current Rating |
10 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Hazardous Location |
No |
| Safety Guided |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.175 lbs |
| Gross Weight |
0.2 lbs |
22Q2CA120
Eagle Signal Relays, 22 Series