24001

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
24001 Mersen Fuseblocks & Holders, Fuse Block 250VAC 250VDC Class H/K
MFG Item Number
24001

24001 Mersen Fuseblocks & Holders, Fuse Block 250VAC 250VDC Class H/K

MFG Item Number
24001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
24001
Fuse Block 250VAC 250VDC Class H/K

Series Information

Specifications

Specifications
Manufacturer Part Number 24001
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Block 250VAC 250VDC Class H/K 400A 1-Pole Box Side-Clip
Current Rating 400 A
Voltage 250 V
Poles 1
Fuse Type Class H
Class H
Connection Type Box Side-Clip
Mounting Threaded
Composition Phenolic
Approvals CSA, UL
Net Weight 3.8 lbs
Gross Weight 3.8 lbs
Alternatives
LFH254001C
LFH254001C
Littelfuse Fuseblocks & Holders, LFH Series
RF400A1B
RF400A1B
Marathon Special Products Fuseblocks & Holders, CLASS H Series