24033

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

24033 Mersen Fuseblocks & Holders, Fuse Block 250VAC 250VDC Class H/K

MFG Item Number
24033

24033 Mersen Fuseblocks & Holders, Fuse Block 250VAC 250VDC Class H/K

MFG Item Number
24033
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
24033
Fuse Block 250VAC 250VDC Class H/K

Series Information

Specifications

Specifications
Manufacturer Part Number 24033
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Block 250VAC 250VDC Class H/K 400A 3-Pole Box In-Line Clip
Current Rating 400 A
Voltage 250 V
Poles 3
Fuse Type Class H
Class H
Connection Type Box Side-Clip
Mounting Threaded
Composition Phenolic
Approvals CSA, UL
Net Weight 10.6 lbs
Gross Weight 10.6 lbs
Alternatives
RF400A1B
RF400A1B
Marathon Special Products Fuseblocks & Holders, CLASS H Series
24001
24001
Mersen Fuseblocks & Holders