Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Electrical Box Covers
24GCCVRBK
Hubbell Electrical Box Covers
CARPET CVR, 2/4G, FLUSH, BLACK
MFG Item Number
24GCCVRBK
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
CARPET CVR, 2/4G, FLUSH, BLACK
Specifications
Specifications
| Manufacturer Part Number |
24GCCVRBK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
CARPET CVR, 2/4G, FLUSH, BLACK POWDER |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
2 |
| Cover Type |
Receptacle |
| Features |
Flip Lid |
| Color |
Black |
| Approvals |
cULus |
| Net Weight |
2 lbs |
| Gross Weight |
5.353 lbs |
24GCCVRBK
Hubbell Electrical Box Covers