Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
25-B600-06-BP NTE Electronics Terminal Blocks, 25-B600 Series, Terminal Block, Pk/1, Barrier Dual
MFG Item Number
25-B600-06
This Product Has Been Discontinued
This product has been discontinued by the manufacturer and is no longer available for purchase. Please review the recommended replacement products below or contact our technical support team for assistance selecting an equivalent solution.
25-B600-06-BP NTE Electronics Terminal Blocks, 25-B600 Series, Terminal Block, Pk/1, Barrier Dual
MFG Item Number
25-B600-06
Item Number
25-B600-06-BP
Discontinued by Manufacturer
Description
Terminal Blocks, 25-B600 Series
Terminal Block, Pk/1, Barrier Dual
25-B600 Series Information
Dual Row Panel Mount 300V, 25A cURus Approval 11 mm Pitch
Specifications
Specifications
Manufacturer Part Number
25-B600-06
Manufacturer
NTE Electronics
Product Series
25-B600
Family Series
NTE Electronics Terminal Blocks, 25-B600 Series
Description
Terminal Block, Pk/1, Barrier Dual Row 6-P 11.00mm Pitch 300V 25A Panel Mount 22-12AWG Wire Range
Number of Poles
6
Connection Type
Screw Clamp
UL Voltage
300 VAC
Wire Size Range
22-12 AWG
Current Rating
25 A
CSA Voltage
300 VAC
Spacing Ctr. - Ctr.
11 mm
Color
Black
Wire Entry Position
Top
Mounting
Surface Mount
Hole Size
0.197 "
Raised Mounting
No
Pluggable
No
Approvals
CSA, cURus
Net Weight
0.05 lbs
Gross Weight
0.085 lbs
25-B600-06-BP
NTE Electronics Terminal Blocks, 25-B600 Series