Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
25-E1000-02-BP NTE Electronics Terminal Blocks, 25-E1000 Series, Terminal Block, Pk/2, Eurostyle 2-P
MFG Item Number
25-E1000-02
25-E1000-02-BP NTE Electronics Terminal Blocks, 25-E1000 Series, Terminal Block, Pk/2, Eurostyle 2-P
MFG Item Number
25-E1000-02
Item Number
25-E1000-02-BP
This item cannot be canceled or returned
Description
Terminal Blocks, 25-E1000 Series
Terminal Block, Pk/2, Eurostyle 2-P
25-E1000 Series Information
- PCB Socket for Pluggable Types
- 300V, 15A
- cURus and CSA Approvals
- 5 mm Pitch
Specifications
Specifications
| Manufacturer Part Number |
25-E1000-02 |
| Manufacturer |
NTE Electronics |
| Product Series |
25-E1000 |
| Family Series |
NTE Electronics Terminal Blocks, 25-E1000 Series |
| Description |
Terminal Block, Pk/2, Eurostyle 2-P 5.00mm Pitch 300V 15A Pluggable Horizontal PC Mount Terminals |
| Number of Levels |
1 |
| Connection Type |
Screw Clamp |
| Number of Poles |
2 |
| Connection Actuation |
Snap-In |
| Pin Spacing |
5 mm |
| Length |
4 mm |
| UL Voltage |
300 VAC |
| Current Rating |
15 A |
| Color |
Green |
| Mounting |
PCB Mount |
| Pluggable |
Yes |
| Plug Entry Position |
Side |
| Plug Gender |
Male |
| Approvals |
CSA, cURus |
| Net Weight |
0.0115 lbs |
| Gross Weight |
0.0115 lbs |
25-E1000-02-BP
NTE Electronics Terminal Blocks, 25-E1000 Series