Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2510FL1 Square D Starters, Manual Starter/Switch Handle Guard
2510FL1 Square D Starters, Manual Starter/Switch Handle Guard
This item cannot be canceled or returned
Description
Manual Starter/Switch Handle Guard
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Manufacturer Part Number |
155507 |
| Description |
Manual Starter/Switch Handle Guard Kit with Padlock Provision for 2510 F and K |
| Accessory Type |
Padlock |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2510FL1
Square D Starters