269AX
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
269AX Hammond Manufacturing Transformers, TRANSFORMER
MFG Item Number
269AX

269AX Hammond Manufacturing Transformers, TRANSFORMER

MFG Item Number
269AX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
269AX
TRANSFORMER

Series Information

Specifications

Specifications
Manufacturer Part Number 269AX
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description TRANSFORMER
Type Isolating
VA Rating 40 VA
Primary Voltage 115 V
Configuration Single Primary/Dual Secondary
Secondary Voltage 250 V
Enclosed Yes
Mounting Chassis
Termination Wire Leads
Insulation Class Class A
Temperature Rise (F) 221 °F
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs