270BLK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

270BLK Eaton Plugs & Receptacles, Recp Duplex 15A 125V 2P3W Str BK

MFG Item Number
270BLK

270BLK Eaton Plugs & Receptacles, Recp Duplex 15A 125V 2P3W Str BK

MFG Item Number
270BLK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
270BLK
Recp Duplex 15A 125V 2P3W Str BK

Series Information

Specifications

Specifications
Manufacturer Part Number 270BLK
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Eaton residential grade duplex receptacle, 14-10 AWG, 15A, Commercial, Residential, Flush, 125V, Side and push, Black, Brass, Impact-resistant thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core pack
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Connection Type Duplex Receptacle
NEMA Configuration 5-15R
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs