270G-SA
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
270G-SA Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 3/4 FORM7 SHT AL CVR/GASK
MFG Item Number
270G SA

270G-SA Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 3/4 FORM7 SHT AL CVR/GASK

MFG Item Number
270G SA
Item Number
270G-SA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, CONDULET Series
Item #
270G-SA
3/4 FORM7 SHT AL CVR/GASK

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number 270G SA
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet Form 7 cover with integral gasket, Sheet aluminum, 3/4
Style Form 7
Gasket Included Yes
Connection Type Screw
Hub Size 3/4 "
Composition Aluminum
Approvals CSA, UL
Comments Sheet Aluminum
Net Weight 1 lb
Gross Weight 1 lb