Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
28-5184 Eaton Switches, LAMP
MFG Item Number
28-5184

28-5184 Eaton Switches, LAMP

MFG Item Number
28-5184
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
28-5184
LAMP

Series Information

Specifications

Specifications
Manufacturer Part Number 28-5184
Manufacturer Eaton
Family Series Eaton Switches
Description 30mm Pilot Devices - Ashville IDT MJG39, 30 mm Pilot devices, T 3-1/4 bayonet, 30 mm, Lamp, Ashville
Type Lamp
Net Weight 0 lbs
Gross Weight 0.03 lbs