Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
28213000009 Pfannenberg Visual Signaling Devices, LED Bulb, Red, 24VAC/DC, BA15d
MFG Item Number
28213000009
28213000009 Pfannenberg Visual Signaling Devices, LED Bulb, Red, 24VAC/DC, BA15d
MFG Item Number
28213000009
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
LED Bulb, Red, 24VAC/DC, BA15d
Specifications
Specifications
| Manufacturer Part Number |
28213000009 |
| Manufacturer |
Pfannenberg |
| Family Series |
Pfannenberg Visual Signaling Devices |
| Description |
LED Bulb, Red, 24VAC/DC, BA15d |
| Accessory Type |
Light Element |
| For Use With |
Stacklights |
| Approvals |
cULus, EAC |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.035 lbs |
28213000009
Pfannenberg Visual Signaling Devices