Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

28541 TCI Capacitors, HIGH ENDURANCE, 20 KVAR, 480 VOLT,

MFG Item Number
28541

28541 TCI Capacitors, HIGH ENDURANCE, 20 KVAR, 480 VOLT,

MFG Item Number
28541
More specs
This item cannot be canceled or returned

Obsolete

Description

Capacitors, Series
Item #
28541
HIGH ENDURANCE, 20 KVAR, 480 VOLT,

Series Information

Specifications

Specifications
Manufacturer Part Number 28541
Manufacturer TCI
Family Series TCI Capacitors
Description HIGH ENDURANCE, 20 KVAR, 480 VOLT, 60HTZ
Capacitor Type AC
Diameter 3.32 "
Single/Dual Single
AC Voltage 480 VAC
Height 11.43 "
Comments High Endurance
Net Weight 2.8 lbs
Gross Weight 2.8 lbs