2866-BOX
Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2866-BOX

Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series

2866-BOX

Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series
Plug 15A 250V 2P3W Str Vinyl/Armored YL
MFG Item Number
2866-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series
Item #
2866-BOX
Plug 15A 250V 2P3W Str Vinyl/Armored YL

Vinyl Armored and Rubber Plugs Series Information


Specifications

Specifications
Manufacturer Part Number 2866-BOX
Manufacturer Eaton
Product Series Vinyl Armored and Rubber Plugs
Family Series Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series
Description Eaton straight blade plug, 14-10 AWG, 15A, Commercial, 250V, Back wire, Yellow, Brass, Armored vinyl, 6-15P, Two-pole, three-wire, grounding, Screw, 0.25-0.63quot;, Vinyl, ED Box
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Body Type Straight
Connection Type Plug
NEMA Configuration 6-15P
Color Yellow
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
1449
1449
Eaton Plugs & Receptacles, Complex Environment Series
3866-3
3866-3
Eaton Plugs & Receptacles, Commercial Grade Series
4866-BOX
4866-BOX
Eaton Plugs & Receptacles, Commercial Grade Series