Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2C16UL Altech Circuit Breakers, UL Series, 489 480Y/277AC Breaker 2P C TRP 16A UL
2C16UL Altech Circuit Breakers, UL Series, 489 480Y/277AC Breaker 2P C TRP 16A UL
This item cannot be canceled or returned
Description
Circuit Breakers, UL Series
489 480Y/277AC Breaker 2P C TRP 16A UL
Specifications
Specifications
| Manufacturer Part Number |
2C16UL |
| Manufacturer |
Altech |
| Product Series |
UL |
| Family Series |
Altech Circuit Breakers, UL Series |
| Description |
Circuit Breaker, 2-P, 16A/480V, C, 480Y/277VAC, UL489 Listed |
| Poles |
2 |
| Current Rating |
16 A |
| Max Voltage |
480 VAC |
| Trip Curve |
C |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
Optional |
| Terminal Type |
Box Clamp / Ring Tongue |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
489 |
| Approvals |
CE, cULus |
| Net Weight |
0.6438 lbs |
| Gross Weight |
0.643 lbs |
2C16UL
Altech Circuit Breakers, UL Series