2C2DL
Altech Circuit Breakers, UL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2C2DL Altech Circuit Breakers, UL Series, 489 DC Breaker 2P C TRP 2A UL

MFG Item Number
2C2DL

2C2DL Altech Circuit Breakers, UL Series, 489 DC Breaker 2P C TRP 2A UL

MFG Item Number
2C2DL
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Circuit Breakers, UL Series
Item #
2C2DL
489 DC Breaker 2P C TRP 2A UL

UL Series Information

Specifications

Specifications
Manufacturer Part Number 2C2DL
Manufacturer Altech
Product Series UL
Family Series Altech Circuit Breakers, UL Series
Description 2C2DL, 2A, CIRCUIT BREAKER
Poles 2
Current Rating 2 A
Max Voltage 250 VDC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole Optional
Terminal Type Box Clamp / Ring Tongue
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 489
Approvals CE, cULus
Net Weight 0.665 lbs
Gross Weight 0.665 lbs