3/3VX600

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3/3VX600 Continental Belt Belts, Continental 3/3VX600, Type (3VX),
MFG Item Number
3/3VX600

3/3VX600 Continental Belt Belts, Continental 3/3VX600, Type (3VX),

MFG Item Number
3/3VX600
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Belts, Series
Item #
3/3VX600
Continental 3/3VX600, Type (3VX),

Series Information

Specifications

Specifications
Manufacturer Part Number 3/3VX600
Manufacturer Continental Belt
Family Series Continental Belt Belts
Description Continental 3/3VX600, Type (3VX), Cogged V-Belt, 60.0 Inch Outside Length, (3) Band Belt
Belt Type 3VX
Number of Bands 3
Outside Length 60 "
Smooth/Cogged Cogged
Net Weight 1.02 lbs
Gross Weight 1.02 lbs