30-211
IDEAL Industries Terminals, Set Screw Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
30-211 IDEAL Industries Terminals, Set Screw Series, SET SCREW #11 CONN(BOX OF 100)
MFG Item Number
30-211

30-211 IDEAL Industries Terminals, Set Screw Series, SET SCREW #11 CONN(BOX OF 100)

MFG Item Number
30-211
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Set Screw Series
Item #
30-211
SET SCREW #11 CONN(BOX OF 100)

Set Screw Series Information


Specifications

Specifications
Manufacturer Part Number 30-211
Manufacturer IDEAL Industries
Product Series Set Screw
Family Series IDEAL Industries Terminals, Set Screw Series
Description SET SCREW #11 CONN(BOX OF 100)
Max Voltage 600 V
Maximum Temperature 302 °F
Wire Type Copper to Copper
Color Black
Style Set Screw
Package Type Carton
Direct Burial No
Strain Relief No
Maximum Wire Capacity (3) #14 + (2) #18
Wire Size Range 22-10 AWG
Approvals CSA, UL
Net Weight 0.013 lbs
Gross Weight 1.3 lbs