30002D
Bryant Electric Manual Motor Controllers

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
30002D Bryant Electric Manual Motor Controllers, 30A 600V 2P DISC SW
MFG Item Number
30002D

30002D Bryant Electric Manual Motor Controllers, 30A 600V 2P DISC SW

MFG Item Number
30002D
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Controllers, Series
Item #
30002D
30A 600V 2P DISC SW

Series Information

Specifications

Specifications
Manufacturer Part Number 30002D
Manufacturer Bryant Electric
Family Series Bryant Electric Manual Motor Controllers
Description Switches and Lighting Controls, Industrial Grade, Toggle Switches, MotorDisconnects, Double Pole, 30A 600V AC, Back and Side Wired, Black
Current Rating 30 A
Approvals CSA, UL
Comments Standard Toggle, Back and Side Wired
Net Weight 0.435 lbs
Gross Weight 0.45 lbs