30E3CA1200102

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
30E3CA1200102 Danaher Controls Relays, G.P. SQUARE BASE RELAY; 120VAC;
MFG Item Number
30E3CA1200102

30E3CA1200102 Danaher Controls Relays, G.P. SQUARE BASE RELAY; 120VAC;

MFG Item Number
30E3CA1200102
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
30E3CA1200102
G.P. SQUARE BASE RELAY; 120VAC;

Series Information

Specifications

Specifications
Manufacturer Part Number 30E3CA1200102
Manufacturer Danaher Controls
Family Series Danaher Controls Relays
Description G.P. SQUARE BASE RELAY; 120VAC; THREE POLE
Coil Voltage 120 VAC
Contacts 3PDT
Mounting Plug In
Termination Round Pin
Enclosure Plastic
Status Indicator No
Material Silver
Nominal Coil Voltage 120 VAC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals UL
Net Weight 0.1875 lbs
Gross Weight 0.1875 lbs
Alternatives
RR3B-ULC-AC120
RR3B-ULC-AC120
IDEC Relays, RR Series